AND0554 Alternator for Caterpillar Asphalt Paver Ap755 W Cat C7 Engine, Excavator

  • Mfr # 400-52197

  • Zoro # G710683118


product price: $291.99
/ea
Free Shipping & Returns

Key Features

For Use With
Caterpillar Asphalt Paver Ap755 W Cat C7 Engine, Excavator 320C 320D 322C 324D 330C 330D 365B 385C, Wheel Loader 928 928G 928H 928HZ
Compatible OEM Model Number
Arrowhead AND0554, ND021080-0730, ND101211-8272, ND101211-8341, ND211-8004 Caterpillar 0R4841, 10R9789, 10R-9789, 10R9790, 10R-9790, 177-9953, 1978820, 197-8820, 257-9466 Denso 021080-0730, 101211-8270, 101211-8271, 101211-8272, 101211-8340, 101211-8341, 211-8004, 211-8006 Dixie Chopper 146-50204 J&N Electrical Products 400-52144, 400-52197 Lester 12669, 12670
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52197
Zoro #
G710683118
UPC #
196140131053
Country of Origin
China

Details

For Use With
Caterpillar Asphalt Paver Ap755 W Cat C7 Engine, Excavator 320C 320D 322C 324D 330C 330D 365B 385C, Wheel Loader 928 928G 928H 928HZ
Compatible OEM Model Number
Arrowhead AND0554, ND021080-0730, ND101211-8272, ND101211-8341, ND211-8004 Caterpillar 0R4841, 10R9789, 10R-9789, 10R9790, 10R-9790, 177-9953, 1978820, 197-8820, 257-9466 Denso 021080-0730, 101211-8270, 101211-8271, 101211-8272, 101211-8340, 101211-8341, 211-8004, 211-8006 Dixie Chopper 146-50204 J&N Electrical Products 400-52144, 400-52197 Lester 12669, 12670
Standards
Professional Quality

Description

Spec: Unit Type: Alternator, Voltage: 24, Rotation: CW, Amperage: 80, Regulator: IR, Fan Type: EF


  • •Replaces OEM Numbers: ARROWHEAD: AND0554, ARROWHEAD (OEM): ND021080-0730, ND101211-8272, ND211-8004, ARROWHEAD (OEM) (OLD): ND101211-8341, CATERPILLAR: 0R4841, 10R-9789, 10R-9790, 177-9953, 197-8820, 257-9466, DENSO: 021080-0730, 101211-8270, 101211-8271, 101211-8272, 101211-8340, 101211-8341, DIXIE CHOPPER: 146-50204, J & N: 400-52144, 400-52197, LESTER: 12669, 12670
  • •Compatible With/Replacement For: CATERPILLAR: 320C 1999-2005, 320D FM, 320D Log Loader, 322C FM LGP, 322C Forest Swing, 324D FM LGP, 325C Forest Swing Machine, 325D Forest Swing Machine, 325D Material Handler, 330C, 330C Forest Swing Machine, 330C L, 330C LN, 330D Custom Waste Handler, 330D Forest Swing Machine, 330D Material Handler, 365B 1998-2001, 365B L 1998-2001, 365B L Material Handler 1998-2001, 365B L U Front Shovel 1998-2001, 365B Material Handler 1998-2001, 365B Series II
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications for Caterpillar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.