Blade Terminal, Female For Hella 744822003, 87274, H84991141

  • Mfr # HLA-744822003

  • Zoro # G804972272


product price:  $6.35
/ea
Sold in multiples of 5 for $31.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLA-744822003
Zoro #
G804972272
UPC #
714205021967
Country of Origin
Taiwan, Province of China

Details

Item
Blade Terminal

Description

Description: Blade Terminal
Composition: Copper, Tin Plated
Terminal Size: 9.5mm
Wire Gauges: 10-6
Terminal Type: Spade
Wire Connection: Crimp
Heat Shrink: False
Insulated: False
Replaces OEM Numbers:
Hella: 744822003, 87274, H84991141, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.