Shop DB ELECTRICAL
See all product information
Create Account
Carburetor For Ford/ Holland 3055, 3100 C5NE9510C Tractors;
- Mfr # 1103-0004
- Zoro # G705744329
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
For Use With
Zenith and Holley Carburetors
Draft Type
Updraft
Style
Zenith
Includes
Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1103-0004
- Zoro #
- G705744329
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Carburetor
- For Use With
- Zenith and Holley Carburetors
- Draft Type
- Updraft
- Style
- Zenith
- Includes
- Gasket
Description
Specs Description: Carburetor , Gasket: Included , Type: Zenith Replaces OEM Numbers: Ford/New Holland: 13916, 83929919, C5NE9510C, C5NN9510M, C7NN9510C, C9NN9510B, D3NN9510B, D6NN9510B, D8NN9510BA, D8NN9510C, E1NN9510BA, E1NN9510EA, FDS3445, R4100, R4120, R4120-1, R6863, R7893, R7896, R8553 Compatible With/Replacement For: Ford/New Holland 3000 Series 3 Cyl 65-74, 3055, 3100, 3110, 3120, 3150, 3300, 3310, 3310N, 3330, 3400, 3500, 3550 Indust/Const
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.