Carburetor For Massey Ferguson 135, 150, 202, 204 12522, 181643M1;

  • Mfr # 1203-0003

  • Zoro # G405746159


product price:  $305.68
/ea
Free Shipping & Returns

Key Features

Style
Zenith
Includes
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203-0003
Zoro #
G405746159
UPC #
-
Country of Origin
India

Details

Item
Carburetor
Style
Zenith
Includes
Gasket

Description

Specs: Description: Carburetor , Gasket: Included , Type: Zenith , Notes: Can be used to replace various Marvel Schebler and Carter carbs , Updraft Replaces OEM Numbers: Allis Chalmers: 12522 , Atlantic (Prior): 1103-0006, 1403-0003, 1603-0002, 1703-0004, 5503-0001, 5703-0000 , Case/International Harvester: 12522, 352046R93, 354185R92, 372096R91, 43419DA, 48616DC , Ford/New Holland: 12522, 8NAN9510 , John Deere: 12522, AL2850T, AL2851T , Massey Ferguson: 12522, 181643M1, 181644M91, 517098M91, 517903M1, 517903M91, 539715M91, 71165668, 761301M91, 773322M91, WWXS457 , Minneapolis-Moline: 12522 , Oliver: 10A1329, 12522 Compatible With/Replacement For: Allis Chalmers B, B15, B15 Gas Eng, C CA, D10, D12, IB, R, W, WC, WD Case/International Harvester 140, 201 Windrower, 240, 330, 340, 404, A, AV, B, BN, C, C123 Eng, Super A, Super A1, Super AV, Super AV1, T340 Crawler, VA Ford/New Holland 2N, 600 Series 4 Cyl, 700 Series 4 Cyl, 8N, 9N John Deere 12A Combine, L, LI Massey Ferguson 20 Indust/Const, 60 Combine, TE20, TO20, TO30 Minneapolis-Moline BF, BFH, BG, R, RT Oliver 15 Combine, 35 Combine, 422 Combine, 66, 77, OC3, OC6HC, Super 44

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.