Shop DK2 POWER BY MARLON
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
V2 Series 5-Inch 15 HP 420 cc Kinetic Chipper
- Mfr # OPC525-V2
- Zoro # G422965618
product price:Â
$
2,398.99
/ea
Key Features
Chip Feed Capacity
5 in
Cutter Features
Double-edge reversible chipper blades
Material
Steel
Feeding
Self-feeding
Engine Start
Recoil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPC525-V2
- Zoro #
- G422965618
- UPC #
- 990492500426
- Country of Origin
- China
- Chip Feed Capacity
- 5 in
- Cutter Features
- Double-edge reversible chipper blades
- Material
- Steel
- Item
- Wood Chipper
- Feeding
- Self-feeding
- Engine Start
- Recoil
- Color
- Black
- Engine
- 15 HP 420 cc
- Expulsion Chute
- Tool-free swing open, 180° adjustable
- Net Torque
- 18.4 ft-lb (25 Nm)
- Wheel Locking Type
- 175/70-6 on bearing-mounted ATV rims
- Gearbox
- 18.4 ft-lb
- Cutters
- Double-edge reversible chipper blades
- Tires/Wheels
- 175/70-6 on bearing-mounted ATV rims
- Chip Reduction Ratio
- 20:01
- Coupler
- 1-7/8 in
Dimensions
- Width
- 30 in
- Coupler Size
- 1-7/8 in
- Height
- 46 in
- Length
- 81 in
Description
For crews and landowners who want fast, consistent chipping without feeding resistance, the DK2 POWER by Marlon V2 Series OPC525-V2 Kinetic Chipper brings momentum-driven performance to heavy cleanup jobs. Powered by a 15 HP 420 cc OHV engine, this machine auto-adjusts to process material up to 5 inches in diameter with smooth, continuous feed. Double-edge reversible chipper blades and a wide discharge path keep material moving, while a tow-behind design makes it easy to bring serious chipping power wherever the work takes you.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate | Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.