Zoro Homepage

Clutch Alignment Tool For Atlantic;

  • Mfr # 1112-5988

  • Zoro # G005778680


product price: $12.59
/ea

Key Features

Pilot
.670 in
Outside Diameter 1
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-5988
Zoro #
G005778680
UPC #
023899538430
Country of Origin
United States

Dimensions

Outside Diameter 1
1 in

Details

Pilot
.670 in

Description

Specifications: Description: Clutch Alignment Tool , Type: Single , Outside Diameter: 1" , Spline Count: 15 , Pilot: .670" , Notes: Tool for 1", 15 spline disc using .655" ID pilot bearing. Compatible with/replacement for OEM Number: Ford/New Holland: X-AG15S Replacement for: Ford/New Holland: 1801 Indust/Const; 1821 Indust/Const; 1841 Indust/Const; 2000 Series 3 Cyl 65-74; 2000 Series 4 Cyl 62-64; 2031; 2111; 2131; 2150; 2300; 230A; 231; 2310; 233; 234; 2600; 2600V; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 3055; 3100; 3110; 3120; 3150; 3190; 3300; 3310; 3330; 334; 335; 3600; 3600V; 3610; 3900; 4000 Series 3 Cyl 65-74; 4000 Series 4 Cyl 62-64; 4031; 4100; 4110; 4110TR 4 Cyl 63-64; 4120; 4121; 4130 4 Cyl 63-64; 4131; 4140; 4190; 4200; 4330; 4340; 4600; 4600SU; 4610; 5000; 501 Series 4 Cyl; 5010S; 5190; 530A; 5340; 541; 600; 601; 601 Series 4 Cyl; 620; 621; 630; 631; 640; 641; 650; 651; 700; 701 Series 4 Cyl; 740; 741; 800; 801; 801 Series 4 Cyl; 820; 821; 840; 841; 850; 851; 900; 901; 941; 950; 951; NAA; NAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.