Zoro Homepage

Clutch Disc For Ford Holland Tractor - 82006626 E5NN7550BB

  • Mfr # 1112-6044

  • Zoro # G605744719


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 in
Spline count
10
Type
Clutch disc
Outside Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6044
Zoro #
G605744719
UPC #
023899538713
Country of Origin
United States

Dimensions

Inside Diameter
1 in
Outside Diameter
11 in

Details

Spline count
10
Type
Clutch disc

Description

Specifications: Description: Clutch Disc , Inside Diameter: 1" , Outside Diameter: 11" , Spline Count: 10 , Notes: Solid hub. Rigid, fiber type material. Compatible with/Replacement for Ford/New Holland: 82006626, 87295808, D1NN7550A, E5NN7550BA, E5NN7550BB, X-A-82006626, X-A-E3NN7550AA, X-FE350AASPG, X-S.60226 Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 2150; 2300; 230A; 231; 2310; 233; 234; 2600; 2600V; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 3055; 3110; 3120; 334; 335; 345C Indust/Const; 345D Indust/Const; 3600; 3600V; 3610; 3900; 3910; 4110; 4140; 4190; 4330; 4340; 4400; 4410; 445C Indust/Const; 445D Indust/Const; 4500 Indust/Const; 4600; 4600SU; 4610; 530A; 545C Indust/Const; 545D Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.