Clutch Disc For Massey Ferguson 245, 255, 265, 30 516068M91 Tractors;

  • Mfr # 1212-1504

  • Zoro # G405745022


product price:  $63.99
/ea

Key Features

Number of Splines
10
Material
Fiber
Inside Diameter
1-1/8 in
Outside Dia.
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212-1504
Zoro #
G405745022
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1-1/8 in
Outside Dia.
11 in

Details

Item
Clutch Disc
Number of Splines
10
Material
Fiber

Description

Specs Description: Clutch Disc , ID: 1 1/8" , OD: 11" , Number of Splines: 10 , Solid Hub, Fiber material Replaces OEM Numbers: Massey Ferguson: 516068M91, 516068M92, 516068M93, M516068 Compatible With/Replacement For: Massey Ferguson 135, 150, 165, 175, 175 UK, 178 UK, 180, 20 Indust/Const, 20C Indust/Const, 2135 Indust/Const, 230, 235 Indust/Const, 245, 255, 265, 30, 3165 Indust/Const, 35, 50 Loader, 65, 97, TO35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.