NEW Clutch Kit for Ford New Holland Tractor 4000 4100 4600 Others 82006626
- Mfr # 1112-6067
- Zoro # G505745434
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Disc Outside Diameter
11 in
Spline Count 1
10
Type
Double
Spline Count 2
29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1112-6067
- Zoro #
- G505745434
- UPC #
- -
- Country of Origin
- China
- Spline Count 1
- 10
- Type
- Double
- Spline Count 2
- 29
Dimensions
- Disc Outside Diameter
- 11 in
Description
Specifications: Description: Clutch Kit , Type: Double , Disc Outside Diameter: 11" , Spline Count 1: 10 , Spline Count 2: 29 , Notes: Kit contains 11" 10 spline rigid drive disc w/1" center 82006626, 11" 29 spline IPTO pressure plate C5NN7563U w/8 bolt mount pattern, pilot bearing C5NN7600A and release bearing 83914247, includes pilot tool. Compatible with/Replacement for Ford/New Holland: 82006626, C5NN7563U, E5NN7550BB Replacement for: Ford/New Holland: 4000 Series 3 Cyl 65-74; 4100; 4140; 4200; 4600; 4600O; 4600SU
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.