Clutch Kit for Massey Ferguson Tractor 135 Others- 532320M91 516068M93

  • Mfr # 1212-1465

  • Zoro # G705744589


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Spline Count 2
25
Type
Double
Spline Count 1
10
Disc Outside Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1212-1465
Zoro #
G705744589
UPC #
-
Country of Origin
China

Dimensions

Disc Outside Diameter
11 in

Details

Spline Count 2
25
Type
Double
Spline Count 1
10

Description

Specifications: Description: Clutch Kit , Type: Double , Disc Outside Diameter: 11" , Spline Count 1: 10 , Spline Count 2: 25 , Notes: Kit contains 11" 10 spline rigid drive disc 516068M92, 11" 25 spline double pressure plate, medium spring type 532320M91, pilot bearing C5NN7600A and release bearing 83914247, includes pilot tool. Compatible with/Replacement for Massey Ferguson: 516068M93, 532320M91 Replacement for: Massey Ferguson: 135; 150; 165; 175; 175 UK; 178 UK; 180; 20C Indust/Const; 2135 Indust/Const; 235 Indust/Const; 245; 255; 265; 30; 30B Indust/Const; 30D Indust/Const; 3165 Indust/Const; 35; 40B Indust/Const; 50 Loader; 97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.