Clutch Plate for Massey Ferguson Tractor 375 Others- 3701015M92 3701015V92

  • Mfr # 1212-1512

  • Zoro # G605745037


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Type
IPTO
Number of Splines
25
Inside Diameter
1-5/8 in
Number Of Fingers
3
Outside Dia.
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1212-1512
Zoro #
G605745037
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
1-5/8 in
Outside Dia.
13 in

Details

Item
Pressure Plate
Type
IPTO
Number of Splines
25
Number Of Fingers
3

Description

Specifications: Description: Pressure Plate , Inside Diameter: 1 5/8" , Outside Diameter: 13" , Type: IPTO , Spline Count: 25 , Fingers: 3 , Notes: Belleville Spring Type. From Serial/Eng#B11043. Compatible with/Replacement for Massey Ferguson: 3701015M92, 3701015V92, X-A-3701015M92, X-M3701015N, X-M3701015R Replacement for: Massey Ferguson: 375; 390; 390T; 393; 394S; 396; 398; 399; 4240; 4243; 4245; 4253; 4255; 4260; 4263; 4265; 4270; 4345; 4355; 4360; 4370

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.