Zoro Homepage

DC Motor For Ariens 715141 Volt 24, Clockwise For Industrial Tractors;

  • Mfr # 3000-0130

  • Zoro # G805779238


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Application
Light and Medium Duty Hydraulic Pump Applications
For Use With
Fits Skyjacck SJIII 3215 (to s/n 22016731), SJIII 3219 (to s/n 22016731), SJIII 3220, SJIII 3226, SJIII 4626, SJIII 4632.
Rotation
Clockwise
Number Of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-0130
Zoro #
G805779238
UPC #
-
Country of Origin
United States

Details

Item
DC Motor
Voltage
24V
Application
Light and Medium Duty Hydraulic Pump Applications
For Use With
Fits Skyjacck SJIII 3215 (to s/n 22016731), SJIII 3219 (to s/n 22016731), SJIII 3220, SJIII 3226, SJIII 4626, SJIII 4632.
Rotation
Clockwise
Number Of Poles
4
Operating Temp.
-20 to 90°C
RPM
3100
Power Rating
3 kW

Description

Specs: Description: DC Motor , Volt: 24V , Rotation: Clockwise , Notes: 4 pole wound field type, 3.0kw, Bipolar, 3100 RPM, Internal fan, -20C to +90C operating range. For light & medium duty hydraulic pump applications. Fits Skyjacck SJIII 3215 (to s/n 22016731), SJIII 3219 (to s/n 22016731), SJIII 3220, SJIII 3226, SJIII 4626, SJIII 4632. Compatible with/replacement for OEM Numbers: Universal Products: 2201054, 715141, 8106-1184, L23477

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.