This item is Discontinued.

Db Electrical Denso 12V 130A Alternator For Honda Odyssey 2014-2017 CSK52 DEN-210-0887

Denso 12V 130A Alternator For Honda Odyssey 2014-2017 CSK52 (Discontinued)

  • Mfr # DEN-210-0887
  • Zoro # G204923645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEN-210-0887
Zoro #
G204923645
UPC #
603765161117
Country of Origin
China

Dimensions

Mounting Ear Thickness
19.3 mm
Terminal Size
M8-1.25
Pulley Outer Diameter
70.4 mm
Mounting Foot Thickness
45.6 mm

Details

Amperage
130A
Voltage
12V
For Use With
Lester 11775
Number of Grooves
6
Pulley Type
Serpentine Decoupler
Polarity
Negative
Fan Location
Internal
Terminal ID
4 L, 5 IG, B+, 3 FR, 2 C
Regulator Location
Internal
Rotation
Clockwise
Mounting Foot I.D.
10 mm
Item
Denso 12V 130A Alternator
Mount Hole I.D.
1 8.4 mm
Mount Hole Type
Unthreaded; Unthreaded
Groove O.D.
64.7 mm
Terminals
(4) Spade

Description

Description: Denso 12V 130A Alternator
Family: Denso SC (Hairpin)
Volt: 12
Amps: 130
Condition: Remanufactured
Regulator Clock: 11: 00
Rotation Direction: Clockwise
Mount Hole ID: 1 8.400mm
Mount Hole 1 Type: Unthreaded
Mount Hole 2 Type: Unthreaded
Alt Mounting Foot Id: 10mm
Mounting Ear 2 Thickness: 19.300mm
Alt Mounting Foot Thickness: 45.600mm
Fan Location: Internal
Regulator Location: Internal
Replaces OEM Numbers:
Denso: 104211-8520, 104211-9650, TN104211-8520
Honda: 31100-RV0-A11, 31100-RV0-A11RM, 31100-RV0-A12, 31100-RV0-A12RM, CSK52
LESTER: 11775, Compatible With/Replacement For:
Honda Odyssey 2014-2017, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.