This item is Discontinued.

Db Electrical Flashlight For Nebo 6715 Housing Color Black, Light Pattern Spot NEB-6715

Flashlight For Nebo 6715 Housing Color Black, Light Pattern Spot (Discontinued)

  • Mfr # NEB-6715
  • Zoro # G704993742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEB-6715
Zoro #
G704993742
UPC #
714205022049
Country of Origin
United States

Description

Description: Flashlight
Color: White
Critical Note: (3) Light Modes: @ High Mode Runs on 400 Lumens for 2.3 Hours@ Low Mode Runs on 40 Lumens for 13 Hours@ Strobe Mode Runs on 400 Lumens for 2.5 Hours@ Removable Folding Blade
Housing Color: Black
Light Pattern: Spot
Lighting: LED
Lumens: 400
Series: Pal +
Notes: 3-in-1 Powerbank
Flashlight and Folding Knife@ Works as a Backup Power Source for Mobile Phones and Other USB Rechargeable Electronic Devices@ Rechargeable@ Charging Indicator@ 420 Grade Stainless Steel Blade@ Anodized Aluminum@ Water and Impact-Resistant
Replaces OEM Numbers:
NEBO: 6715, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.