Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Db Electrical Hitch Pin For John Deere PM14880 5/8 Diameter For Industrial Tractors; 3013-1351

Hitch Pin For John Deere PM14880 5/8 Diameter For Industrial Tractors; (Discontinued)

  • Mfr # 3013-1351
  • Zoro # G905748509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-1351
Zoro #
G905748509
UPC #
23899506903
Country of Origin
India

Dimensions

Pin Dia.
5/8"
Usable Length
6-1/4"

Details

Pin Item
Hitch Pin

Description

Description :Hitch Pin , Note : 5/8" (16mm) pin dia, 6 1/4" (159mm) usable length Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.