Hydraulic Pump For Massey Ferguson Tractor 275 283 285 298 30 451 531607M93

  • Mfr # 1201-1604

  • Zoro # G605745471


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Number of Splines
12
Flow Rate
3.7 / 2.11 GPM at 1000RPM
Pump Type
Double
Max. Pressure
2466 / 145 psi
Includes
Relief Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-1604
Zoro #
G605745471
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Pump
Number of Splines
12
Flow Rate
3.7 / 2.11 GPM at 1000RPM
Pump Type
Double
Max. Pressure
2466 / 145 psi
Includes
Relief Valve
Drive Type
Splined
Volume
14 cc; 8 cc

Description

Specifications: Description: Hydraulic Pump , Notes: 12 spline shaft. Dual outlet. With relief valve. Compatible with/Replacement for Massey Ferguson: 1663627M92, 1686765M91, 1686766M91, 1869458M92, 516099M93, 516260M93, 531607M1, 531607M93, X-A-531607M93, X-HM531607, X-M531607 NEW, X-S.40874, X-S.40875 Replacement for: Massey Ferguson: 1080; 1085; 165; 175; 175 UK; 178 UK; 180; 20E Indust/Const; 235 Indust/Const; 245; 251XE; 253; 255; 263; 265; 270; 275; 283; 285; 298; 30; 451; 4800; 4900; 670; 690; 698; 699

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.