
Marine Alternator for Crusader Pleasurecraft Ra097007, Crusader Marine and Various Models
Mfr # 400-12331
Zoro # G510683127
product price: $201.99
/ea
Free Shipping & Returns
Key Features
For Use With
Crusader Pleasurecraft Ra097007, Crusader Marine and Variuos Models, Pleasurecraft Inboard and Sterndrive 305CI 5.0L 350CI 5.7L 364CI 6.0L
Compatible OEM Model Number
Arrowhead ADR0315, ADR0454 Delco 19020617 EMP 4-5984, 4-6453 J&N Electrical Products 400-12169, 400-12331, 400-12409 Lester 8467 Pleasurecraft RA097007A Sierra Marine 18-5984
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12331
Zoro #
G510683127
UPC #
196140113967
Country of Origin
China
Details
For Use With
Crusader Pleasurecraft Ra097007, Crusader Marine and Variuos Models, Pleasurecraft Inboard and Sterndrive 305CI 5.0L 350CI 5.7L 364CI 6.0L
Compatible OEM Model Number
Arrowhead ADR0315, ADR0454 Delco 19020617 EMP 4-5984, 4-6453 J&N Electrical Products 400-12169, 400-12331, 400-12409 Lester 8467 Pleasurecraft RA097007A Sierra Marine 18-5984
Standards
Professional Quality
Description
Specs: Alternator, Voltage: 12, Rotation: CW, Dimension: Replacement 70A 7SI Unit:, Mtg. Ear 1 Hole: M8-1.25 Threaded, Mtg. Ear 2 Hole: 10.3mm Unthreaded, Mtg. Ear 1 Thickness: 15.9mm, Mtg. Ear 2 Thickness: 50mm, B+Terminal: M6-1.0, S Terminal: Spade, L Terminal: Spade, Amperage: 70, Clock: 12, Pulley Class: S6, Regulator: IR, Fan Type: IF, Brief: Pleasurecraft Marine, 6-Groove Pulley 50mm OD, Used on Crusader, Pleasurecraft Applications
- •Replaces OEM Numbers: ARCO MARINE: 20821, ARROWHEAD: ADR0315, DELCO: 19020617, EMP PARTS: 4-5984, 4-6453, J & N: 400-12331, J & N (OLD): 400-12169, LESTER: 8467, PLEASURECRAFT: RA097007A, QUICKSILVER: 8M6007463, SIERRA MARINE: 18-5984
- •Compatible With/Replacement For: CRUSADER Various Models All
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New Aftermarket Alternator built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.