NEW AC Compressor for Hesston SWATHER - 700713317
- Mfr # 1706-7001
- Zoro # G005779281
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Belt Type
Double groove v-belt
Voltage
12V
Pulley Outside Diameter
6 in
Type
Compressor
Compressor Oil
PAG-100, 9.6oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1706-7001
- Zoro #
- G005779281
- UPC #
- -
- Country of Origin
- United States
- Belt Type
- Double groove v-belt
- Voltage
- 12V
- Type
- Compressor
- Compressor Oil
- PAG-100, 9.6oz
Dimensions
- Pulley Outside Diameter
- 6 in
Description
Description : Compressor , Belt Type : Double groove v-belt , Pulley Outside Diameter : 6" , Voltage : 12V , Compressor Oil : PAG-100, 9.6oz , Product Notes : Horizontal Tube-O (HTO) HESSTON - 8110 Windrower, 8200 Windrower, 8250 Windrower, 8400 Windrower, 8450 Windrower, 8500 Windrower, 8550 Windrower, 9230 Windrower, 9240 Windrower, 9260 Windrower, 9265 Windrower
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.