New Alternator For 1.6L Nissan 200Sx Sentra 95 96 1995 1996 23100-0M003

  • Mfr # 400-44017

  • Zoro # G004237027


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Vehicle Fit
Nissan Sentra And 200Sx 1.6L 1995-96
Amperage
70A
Regulator
IR
Pulley Class
S6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-44017
Zoro #
G004237027
UPC #
701485510175
Country of Origin
China

Details

Voltage
12V
Vehicle Fit
Nissan Sentra And 200Sx 1.6L 1995-96
Amperage
70A
Regulator
IR
Item
Alternator
Pulley Class
S6
Rotation
Clockwise

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.