This item is Discontinued.

Db Electrical New Alternator For 2.0L Kia Sportage 95 96 97 98 99 00 01 02 Al4221X 13646 400-46019

New Alternator For 2.0L Kia Sportage 95 96 97 98 99 00 01 02 Al4221X 13646 (Discontinued)

  • Mfr # 400-46019
  • Zoro # G204237490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-46019
Zoro #
G204237490
UPC #
608603581355
Country of Origin
China

Details

Voltage
12V
Amperage
70A
Pulley Type
Solid
Regulator
Internal
Item
Alternator
Rotation
Clockwise
Fan Type
Internal

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.