
New Alternator High Output 220 Amp For 4.3 4.3L Hombre Bravada 1998 1999 2000
Mfr # 400-12442
Zoro # G104239259
product price: $185.99
/ea
Free Shipping & Returns
Key Features
For Use With
GM Applications
Voltage
12V
Amperage
220A
Regulator
IR
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12442
Zoro #
G104239259
UPC #
711811727351
Country of Origin
China
Details
For Use With
GM Applications
Voltage
12V
Amperage
220A
Regulator
IR
Item
Alternator
Rotation
Clockwise
Pulley Class
S6
Fan Type
EF
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.