Starter for Yanmar GA220 to GA340 L35 to L100 S114-414, 114361-77011
- Mfr # 410-44022
- Zoro # G311893145
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Part Type
UNIT
Unit Type
Starter
Rotation
CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-44022
- Zoro #
- G311893145
- UPC #
- 196140149430
- Country of Origin
- China
Details
- Material
- Metal
- Standards
- Professional Quality
- Part Type
- UNIT
- Unit Type
- Starter
- Rotation
- CCW
- Fits
- Yanmar Engine Generators -Using L40D, L60D, L75D, L90D, Ga220-340 Gas And Diesel
- Number of Teeth
- 8
- Voltage
- 12V
Description
DB Electrical 410-44022 Starter Compatible With/Replacement For Yanmar GA220 To GA340 L35 To L100 S114-414, Industrial Engine 1983-On, L40S L60S LS100 LS75 All Years 17001 IS1066 MS414 112478 1723400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.