PowerCut 18 In. Chainsaw Chain
- Mfr # E66
- Zoro # G011362613
product price:Â
$
34.69
/ea
Key Features
Gauge
0.050 in
Number of Links
66
Compatible Bar Length
18 in
File Size
7/32 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E66
- Zoro #
- G011362613
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 0.050 in
- Number of Links
- 66
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 72LPX
- Item
- Full Chisel Chain
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Craftsman, Dayton, Echo, Homelite, John Deere, McCulloch, Olympyk, Poulan, Remington, Skil, Stihl, Western Auto
Dimensions
- Compatible Bar Length
- 18 in
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.