This item is Discontinued.

Db Electrical NEW Clutch Kit for Massey Ferguson Tractor - 3599463M92 3599462M92 1212-1455

NEW Clutch Kit for Massey Ferguson Tractor - 3599463M92 3599462M92 (Discontinued)

  • Mfr # 1212-1455
  • Zoro # G105744615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1212-1455
Zoro #
G105744615
UPC #
-
Country of Origin
China

Dimensions

Disc Outside Diameter
12 in

Details

Item
Clutch Kit
Includes
Pressure Plate, Disc, Release Bearing, Pilot Bearing and Pilot Tool
Number of Splines
10; 25
Type
Double

Description

Specifications: Description: Clutch Kit , Type: Double , Disc Outside Diameter: 12" , Spline Count 1: 10 , Spline Count 2: 25 , Notes: Kit contains 12" 10 spline rigid drive disc 3599462M92, 12" 25 spline double pressure plate with light springs 3599463M92, pilot bearing 832960M3 and release bearing 892862M2, includes pilot tool. Compatible with/Replacement for Massey Ferguson: 3599462M92, 3599463M92 Replacement for: Massey Ferguson: 133; 148; 152; 155; 158 Indust/Const; 165; 175; 175 UK; 178 UK; 20D Indust/Const; 20E Indust/Const; 20F Indust/Const; 231; 240P; 240S; 250; 253; 261; 263; 270; 271; 275; 281; 282; 283; 285; 290 UK; 30E Indust/Const; 40E Indust/Const; 670; 690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.