NEW Clutch Plate Double for Massey Ferguson Tractor 135 Others-532319M91
- Mfr # 1212-1501
- Zoro # G705745180
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Type
Double
Number Of Fingers
3
Inside Diameter
1-5/8 in
Number of Splines
25
Outside Dia.
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1212-1501
- Zoro #
- G705745180
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Pressure Plate
- Type
- Double
- Number Of Fingers
- 3
- Number of Splines
- 25
Dimensions
- Inside Diameter
- 1-5/8 in
- Outside Dia.
- 11 in
Description
Specifications: Description: Clutch Plate Double , Inside Diameter: 1 5/8" , Outside Diameter: 11" , Type: Double , Spline Count: 25 , Fingers: 3 , Notes: Light springs Compatible with/Replacement for Massey Ferguson: 532319M91, X-A-532319M91, X-M532319N, X-M532319R, X-S.60814, X-S.61397 Replacement for: Massey Ferguson: 135; 150; 20 Indust/Const; 20C Indust/Const; 230; 235 Indust/Const; 245
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.