New Starter For Massey Ferguson MF-243 1999-2000 483457, 483458, 483459, 483460

  • Mfr # 410-30011

  • Zoro # G805746506


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Power Rating
2.8 kW
Starter Type
DD
Number Of Teeth
10
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-30011
Zoro #
G805746506
UPC #
-
Country of Origin
India

Details

Item
Starter
Voltage
12V
Power Rating
2.8 kW
Starter Type
DD
Number Of Teeth
10
Rotation
Clockwise

Description

Specs: Unit Type: Starter , Voltage: 12 , Rotation: CW , Teeth: 10 , KW: 2.8 , Starter Type: DD Compatible with/Replacement For: LUCAS: 483457, 483458, 483459 , LUCAS-TVS: 483460 Replacement for: MASSEY FERGUSON MF-243 1999-2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.