New Steering Valve for John Deere 1040, 1140, 1550, 1640, 1641F AL31262

  • Mfr # 1401-1103

  • Zoro # G405747538


product price:  $1,219.99
/ea
Free Shipping & Returns

Key Features

Type
Steering Valve
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
1401-1103
Zoro #
G405747538
UPC #
023899522811
Country of Origin
Turkey

Details

Type
Steering Valve

Description

Specifications: Description: Steering Valve Compatible with/Replacement for John Deere: AL31262 Replacement for: John Deere: 1040; 1140; 1550; 1640; 1641F; 1750; 1750V; 1850; 1850F; 1850V; 1950; 1950F; 1950N; 2040; 2040S; 2150; 2155; 2240; 2255; 2350; 2355N; 2450F; 2550; 2650F; 940