Shop CORONA TOOLS
See all product information
Create Account
ComfortGEL Micro Snips
- Mfr # FS 3214D
- Zoro # G822919655
product price:Â
$
12.39
/ea
Key Features
Overall Length
6.5 in
Width
1.75 in
Height
0.75 in
Color
Red
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS 3214D
- Zoro #
- G822919655
- UPC #
- 038313132149
- Country of Origin
- United States
- Item
- Micro Snips
- Color
- Red
- Blade Material
- Stainless Steel
- Handle Material
- Steel
Dimensions
- Overall Length
- 6.5 in
- Width
- 1.75 in
- Height
- 0.75 in
Description
The Corona ComfortGEL Micro Snips offer precision control for carefully trimming, deadheading and harvesting your plants. These gardening scissors feature a 1 3/4-inch double-beveled blade with tapered tips that easily cut leaves, stems and buds in tight areas, making them ideal trimming scissors for cannabis, herbs, vegetables and more. Ergonomic ComfortGEL grips reduce hand fatigue and provide all-day comfort while you cut and harvest. Made with corrosion-resistant stainless steel, the blades and pivot are easy to clean and resist germ and residue build-up. Both the blades and handles can be sanitized to reduce cross-contamination between your herbs, flowers and seedlings. Plus, with a resharpenable blade and a heavy-duty spring, you can rely on these gardening snips for frequent, high-volume cuts season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.