Resistor For Ford 501933, 8NE10306, 8NE-10306 For Industrial Tractors;

  • Mfr # 170-14003

  • Zoro # G805779658


product price:  $16.19
/ea

Key Features

Includes
Bracket
Material
ceramic
Resistance
0.6 ohm
Type
Two spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170-14003
Zoro #
G805779658
UPC #
-
Country of Origin
China

Details

Item
Resistor
Includes
Bracket
Material
ceramic
Resistance
0.6 ohm
Type
Two spade

Description

Specs: Description: Resistor , Notes: Two spade, ceramic, .6 ohm, w/bracket. Replaces OEM Numbers: Ford/New Holland - 501933, 8NE10306, X-A-8NE10306, X-IDR6000 Compatible With/Replacement For: Ford/New Holland - 2N; 8N; 9N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.