
ROTA0087 Alternator for 6-301 Diesel 72 amp External Fan Type 12V ALLIS CHALMERS L2
Mfr # 400-12322
Zoro # G910683116
product price: $192.99
/ea
Free Shipping & Returns
Key Features
For Use With
6-301 Diesel 0.5 Clock 72 amp External Fan Type Internal Regulator 12V ALLIS CHALMERS L2 1979
Compatible OEM Model Number
Arrowhead 400-12322
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-12322
Zoro #
G910683116
UPC #
196140113899
Country of Origin
China
Details
For Use With
6-301 Diesel 0.5 Clock 72 amp External Fan Type Internal Regulator 12V ALLIS CHALMERS L2 1979
Compatible OEM Model Number
Arrowhead 400-12322
Standards
Professional Quality
Description
Specs: AG ALTERNATOR, 0.5Clock, 72amp, External Fan Type, Internal Regulator, 12V
- •Compatible With / Replacement For ALLIS CHALMERS L2 6-301 Diesel 1979, L2 6-426 Diesel 1978 1979, M2 6-301 Diesel 1978 1979, M2 6-426 Diesel 1979,CASE 2090 6-504 Diesel 1978-1983, 2094 6-504 Diesel 83 84, 2390 6-504 Diesel 78-83
- •1-year warranty protects you after your purchase
- •100% New aftermarket alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.