Shop REMINGTON INDUSTRIES
See all product information
Create Account
12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 1000FT Length, Violet, 0.128" Diameter, 60 Volts
- Mfr # 12STRVIOTXL1000
- Zoro # G301907920
product price:
$
447.99
/ea
Free Shipping & Returns
Key Features
Wire Size
12 AWG
Standards
Chrysler MS-8288, Ford ESB-M1L123-A/A2
Insulation Material
Cross-Linked Polyethylene
Color
Violet
Max. Temp.
125°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12STRVIOTXL1000
- Zoro #
- G301907920
- UPC #
- -
- Country of Origin
- United States
- Item
- Hook Up Wire
- Standards
- Chrysler MS-8288, Ford ESB-M1L123-A/A2
- Insulation Material
- Cross-Linked Polyethylene
- Color
- Violet
- Max. Temp.
- 125°C
- Voltage
- 60V
- Conductor Material
- Bare Copper
- Type
- Stranded
Dimensions
- Wire Size
- 12 AWG
- Length
- 1000 ft
- Conductor Diameter
- 0.088 in
- Overall Diameter
- 0.128 in
Description
This 12 gauge TXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.