Zoro Homepage

Rotary Cutter Blade For Bush Hog 80A67327, John Deere WP67327;

  • Mfr # 3013-8217

  • Zoro # G105747555


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Rotation
Counter Clockwise
Thickness
0.5 in
Hole Outside Diameter
1-1/2 in
Offset
2-1/2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-8217
Zoro #
G105747555
UPC #
23899503933
Country of Origin
United States

Dimensions

Thickness
0.5 in
Hole Outside Diameter
1-1/2 in
Width
3 in
Blade Length
28-1/4 in

Details

Item
Rotary Cutter Blade
Rotation
Counter Clockwise
Offset
2-1/2 in

Description

Description : Rotary Cutter Blade , Overall Length : 30 3/4" , Blade Length : 28 1/4" , Offset : 2 1/2" , Hole Outside Diameter : 1 1/2" , Rotation : Counter clockwise , Thickness : 0.500" , Width : 3" , Notes : Item is shipped with mill finish, surface corrosion and flaking is normal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.