Zoro Homepage

Seat Height 21 1/16", Width 19 1/16" For Industrial Tractors;

  • Mfr # 3010-0024

  • Zoro # G105779006


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Back Type
Trapezoid
Weight Adjustment
110 to 264 lb
Suspension Travel
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010-0024
Zoro #
G105779006
UPC #
023899505074
Country of Origin
Turkey

Details

Item
Seat
Color
Black
Back Type
Trapezoid
Weight Adjustment
110 to 264 lb
Suspension Travel
3-1/8 in

Description

Description : Seat , Note : Economy Black suspension seat, trapezoid back, fixed angle base, no slide adjustment, weight adjustable spring suspension: 110-264 Lb (50-120 Kg), suspension travel: 3 1-8" (80 mm) Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.