Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sediment Bowl Assembly for Case International - 61782C91

  • Mfr # 1703-3651

  • Zoro # G305746785


product price: $25.15
/ea

Key Features

Thread Size
5/8"-18
Type
Short bowl
Application
Gas Applications
Outside Dimension
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703-3651
Zoro #
G305746785
UPC #
-
Country of Origin
India

Dimensions

Thread Size
5/8"-18
Outside Dimension
2-1/8 in

Details

Item
Sediment Bowl Assembly
Type
Short bowl
Application
Gas Applications

Description

Specs: Sediment Bowl Assembly 5/8" by 18 pitch male threads. Notes: Sediment bowl Assembly Compatible With / Replacement Forgas applications.Compatible with/Replacement For: Case/International Harvester - 61782C91, X-A-61782C1, X-S.61578Replacement for: Case/International Harvester - 100; 130; 140; 201 Windrower; 2400A Indust/Const; 2404 Indust/Const; 2500A Indust/Const; 2504 Indust/Const; 2606 Indust/Const; 2656 Indust/Const; 340; 404; 454; 460; 464; 504; 574; 606; 656; 674; A; B; C; C135 Eng; C153 Eng; C157 Eng; C175 Eng; C200 Eng; C221 Eng; C263 Eng; Cub; Cub Lo Boy; Super A; Super AV; Super AV1; Super C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.