Zoro Homepage

Starter for Belarus Tractor 250 250AS 300 310 400A Others- 2417370800

  • Mfr # 410-29056

  • Zoro # G705746576


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Mounting
RH Mount
Number of Teeth
10
Rotation
Clockwise
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-29056
Zoro #
G705746576
UPC #
-
Country of Origin
China

Details

Item
Starter
Mounting
RH Mount
Number of Teeth
10
Rotation
Clockwise
Voltage
12V

Description

Description : Starter , Note : 12v, 10 tooth, CW rotation, RH mount DD starter , Belarus - 250, 250AS, 300, 310, 400AN, 405A, 420AN, 425AN, T25, T25A, T25LB, T40, T40A, T42LB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.