Starter For Bmw Motorcycle R100T R45 R45N R45T R45Tn 1969-1985; 410-40037

  • Mfr # 410-40037

  • Zoro # G504237084


product price:  $94.39
/ea

Key Features

Voltage
12V
Vehicle Fit
BMW Motorcycle
Power Rating
1.5 kW
Number of Teeth
9
Starter Type
DD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410-40037
Zoro #
G504237084
UPC #
603765070686
Country of Origin
China

Details

Voltage
12V
Vehicle Fit
BMW Motorcycle
Power Rating
1.5 kW
Number of Teeth
9
Item
Starter
Starter Type
DD
Rotation
Clockwise

Description

DB Electrical Starters offer fast engine starts thanks to more torque from high quality magnets or field coils. They provide Cleaner and drier inner workings with sealed housings that block performance-robbing residue. Upgraded copper and silver contacts enhance performance over aluminum or steel ones. You cannot go wrong with DB Electrical starters; they offer a long service life and improved efficiency result from premium brushes and bushings. Factory direct, money saving starters typically priced significantly less than OEM counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.