Zoro Homepage

Starter for Dodge Power Ram 50 1983-1984, Ram-50 Pickup 1983-1986

  • Mfr # 410-48366

  • Zoro # G211893368


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Gear OD
1.122 in
Number Of Teeth
9
Mount Hole ID 2
M10x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-48366
Zoro #
G211893368
UPC #
196140154083
Country of Origin
China

Dimensions

Length
8.646 in

Details

Material
Metal
Standards
Professional Quality
Gear OD
1.122 in
Number Of Teeth
9
Mount Hole ID 2
M10x1.25
Mount Hole 1 Type
Threaded
Mounting Ear Distance 1
106mm
Hp
1.609 hp
Mount Hole 2 Type
Threaded
Mount Hole ID 1
M10x1.25
Rotation Direction
Clockwise
Type
Starter, Offset Gear Reduction (OSGR)
Voltage
12 V
Power Rating
1.200 kw

Description

DB Electrical 410-48366 Starter Compatible With/Replacement For Dodge Power Ram 50 1983-1984, Ram-50 Pickup 1983-1986, Mitsubishi Mitsubishi 1984-1986

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.