
Starter for Ford L6000 / 7000 / 8000 / 9000 Trucks 1990-1998
Mfr # LNP-M110615
Zoro # G011893100
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNP-M110615
Zoro #
G011893100
UPC #
-
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Description
DB Electrical LNP-M110615 Starter Compatible With/Replacement For Ford L6000 / 7000 / 8000 / 9000 Trucks 1990-1998 M105615, M105R2515SE, M110603, M110615, M110R2615SE, M110R2615SE2D
- •Specs: Starter, Critical Note: Maximum Engine Displacement 14L, Family: Leece Neville M110R, Volt: 12, Power: 7 kw, Hp: 9.387, Condition: New, Rotation Direction: Clockwise, Electric Starter Type: Planetary Gear Reduction (PLGR), Number Of Teeth: 11, Gear OD: 2.224", Gear OD: 56.500mm, Mount Hole ID 1: 16.700mm, Mount Hole 1 Type: Unthreaded, Mount Hole 2 Type: Unthreaded, Mount Hole ID 3: 16.700mm, Mount Hole 3 Type: Unthreaded, Housing Rotatable: TRUE, Includes Control Relay
- •Replaces OEM Numbers: Arrowhead: PLM110615, PLM110R2615SE, Delco: 10461033, 10461038, 10461052, 10461053, 10461126, 10461127, 10461164, 10461214, 10461267, 10461334, 10461592, 10461753, 10461777, 10461855, 10478810, 10478894, 10478895, 10479028, 10479037, 10479081, 10479150, 10479156, 10479160, 10479277, 10499072, 19011500, 19011505, 19011506, 19011508, 19011516, 19011518, 19011521, 19011529, 19011530, 19011531, 1990337, 1990352, 1990358, 1990375, 1990376, 1990386, 1990398, 1990400
- •Compatible With/Replacement For: Agco MT835 2002-2004, MT835B 2005-2006, MT835B 2007-2008, MT835C 2009-2013, MT845 2002-2004, MT845B 2005-2006, MT845B 2007-2008, MT845C 2009-2015, MT855 2002-2004, MT855B 2005-2006, MT855B 2007-2008, MT855C 2009-2015, MT865 2002-2004, MT865B 2005-2006, MT865B 2007-2008, MT865C 2009-2015, MT875B 2005-2006, MT875B 2007-2008, MT875C 2009-2015 , Case/International Harvester 9170 1986-1990, 9180 1986-1990
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Starter built to meet OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.