Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter for International Agricultural Tractor B-275, B-276, B-354

  • Mfr # 410-30038

  • Zoro # G911893187


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Power
2.1 kw
Unit Type
Starter
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-30038
Zoro #
G911893187
UPC #
196140148167
Country of Origin
India

Details

Material
Metal
Standards
Professional Quality
Power
2.1 kw
Unit Type
Starter
Number of Teeth
10
Starter Type
DD
Rotation
CW
Voltage
12 V

Description

DB Electrical 410-30038 Starter Compatible With/Replacement For International Ihc Tractor B275 B276 B354, Crawler Tractor Btd5, Payloader Hb-25, Power Unit Bud144Farm B-275 B-276 B-354 B-364 B-414

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.