Zoro Homepage

Starter for John Deere 45 Self Propelled, 4039DFM Code 3006

  • Mfr # MAH-MS430

  • Zoro # G411893342


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Power Rating
2.800 kw
Gear OD
31.700mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAH-MS430
Zoro #
G411893342
UPC #
-
Country of Origin
United States

Details

Material
Metal
Standards
Professional Quality
Mount Hole 1 Type
Unthreaded
Power Rating
2.800 kw
Gear OD
31.700mm
Voltage
12 V
Mount Hole 2 Type
Unthreaded
Number Of Teeth
10
Hp
3.755hp
Mount Hole ID 1
10.400mm
Rotation Direction
Clockwise
Type
Starter, Planetary Gear Reduction (PLGR)

Description

DB Electrical MAH-MS430 Starter Compatible With/Replacement For John Deere 45 Self Propelled, 4039DFM Code 3006, 4045DFM50 Code 3008, 4045TFM75 Code 3008 RE501347, RE501680, RE501693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.