This item is Discontinued.

Db Electrical Starter For Mercedes-Benz CLA250, CLA45 AMG 2014-2019 410-24397

Starter For Mercedes-Benz CLA250, CLA45 AMG 2014-2019 (Discontinued)

  • Mfr # 410-24397
  • Zoro # G104971913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410-24397
Zoro #
G104971913
UPC #
603765161384
Country of Origin
China

Description

Description: Starter
Family: Bosch SL74
Volt: 12
Power: 1.700 kw
Rotation Direction: Counter Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 13
Gear OD: 33.800 mm
Length: 238 mm
Mount Hole ID 1: 11.100 mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: 11.100 mm
Mount Hole 2 Type: Unthreaded
Registry OD: 74 mm
Housing Rotatable: False
Start Stop System Compatible: True
Replaces OEM Numbers:
Bosch: 0001152410, 0001152411
Lester: 30269
Mercedes: 270-906-07-00, A270-906-07-00, A270-906-07-00-80, Compatible With/Replacement For:
Mercedes-Benz CLA250 2014-2019, CLA45 AMG 2014-2019, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.