
Starter for Mercruiser 215 1970-1972, Model 225 1973-1974 22-3134
Mfr # 410-14091
Zoro # G411893243
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
Professional Quality
Rotation
CCW
Starter Type
DD
Unit Type
Starter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-14091
Zoro #
G411893243
UPC #
196140141755
Country of Origin
China
Details
Material
Metal
Standards
Professional Quality
Rotation
CCW
Starter Type
DD
Unit Type
Starter
Number of Teeth
9
Fits
Marine Applications With Ford Engines
Voltage
12 V
Description
DB Electrical 410-14091 Starter Compatible With/Replacement For Crusader Inboard & Sterndrive Models, , Mercruiser, Omc, Pleaft 302Ci 5.0L 351Ci 5.8 460Ci 7.5, Penta 10029LH ST29LH 70101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.