Steering Shaft for Ford 3910 2310 2910 2600 2610 2000 3000 335 3600 4100 3610

  • Mfr # 1104-4087

  • Zoro # G605747420


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
11/16 in
Outer Spline
36
Length
20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1104-4087
Zoro #
G605747420
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
11/16 in
Length
20-1/2 in

Details

Item
Steering Shaft
Outer Spline
36

Description

Compatible with/Replacement for Ford/New Holland 2000 3 Cyl Tractor; 2100; 2110 3 Cyl Tractor; 2120 3 Cyl Tractor; 2150; 230A; 231; 2310; 234; 2600; 2610; 2910; 3055; 3100; 3120; 3150; 334; 335; 3400; 3600; 3610; 3900; 3910; 4100; 4110; 4140; 4400; 4410; 4600SU; 4610SU; 530A; 531 , Description : Steering Shaft , Outside Diameter : 11/16" , Length : 20 1/2" , Outer Spline : 36 , Notes : , 11/16" by 20 pitch, 2wd. ,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.