Shop ZORO SELECT

2 gal Handheld Sprayer, Poly, 36 in L Hose, 15 in L Wand, Foaming Nozzle Spray Pattern, 45 psi Max

  • Mfr # 190389
  • Zoro # G8287526

product price: 
$
33.99
/ea

Key Features

Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
36 in
Wand Length
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
190389
Zoro #
G8287526
UPC #
841688003279
Country of Origin
United States
Sprayer Tank Capacity
2 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Polypropylene
Nozzle Spray Pattern
Foaming
Max Sprayer Pressure
45 psi
Item
Sprayer
Sprayer Nozzle Material
Polypropylene
Features
High Efficiency Pump, Patented Foaming Nozzle Provides Thick, Penetrating Foam for Use In Cleaning Applications, Visible
Sprayer Application
Cleaning and Degreasing
Seal/Gasket Material
Viton(TM)
Adjustable Nozzle
Yes
In Tank Filter
No
Hose Material
Reinforced PVC
Tank Capacity
2 gal
Application
Cleaning and Degreasing
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Polyethylene
Spray Liquid
Foam
Sprayer Pressure - Maximum
45 psi
Spray Distance - Maximum
20 ft
Spray Mechanism
Hand-Pump
Spray Distance - Minimum
1 ft
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Fertilizer, Foaming Cleaners and Degreasers, Herbicide, Liquid Ice Melt or Brine Solutions, Pesticide
Pressurizing Method
Manual Pump
Sprayer Form
Handheld
Mixing System
Mix-in-Tank
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length 3 ft, Fill Opening Size 4 1/2 in, Wand Material Polyethylene, Nozzle Spray Pattern Foaming, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 45 psi, Wand Length 15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.