Aluminum Landscape Rake, 36 in. Head, 36 Tines
- Mfr # RK 61062
- Zoro # G022919592
product price:Â
$
91.79
/ea
Key Features
Overall Length
66.75 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 61062
- Zoro #
- G022919592
- UPC #
- 038313610623
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 66.75 in
Details
- Item
- Rake
- Color
- Red
Description
Heavy-duty aluminum landscape rake for finish grading applications. Perfect balance of weight, durability, and longevity for engaged gardeners and landscape pros. Grip allows for usage in all temperatures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.