380 mm Front T3 5000 Series Slotted Rotor with Black Hat for 2011/2015 Jeep Grand Cherokee

  • Mfr # 52632BLKS

  • Zoro # G815761254


product price:  $810.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52632BLKS
Zoro #
G815761254
UPC #
9316391398733
Country of Origin
China

Description

Front T3 5000 Series Slotted Rotor with Black Hat DBA 5000 T3 slot design sports’ the same benefits as the 4000 Seriesexcept for one major structural advancement. The 5000 Seriesbrake rotors incorporate Alumalite hats made from 6061-T6 Aeronautical grade aluminium. The Alumalite hat reduces unsprung weight for improved suspension and handling performance as well as allowing uniform expansion of the disc rotor during high performance use. The Alumalite’s ability to reduce the level of heat transfer adds to the longevity of both the disc rotor and other vehicle components such as brake pads and wheel hub bearings. The tri-symmetrical slots also increase the number of out-gassing exit points for brake pad friction gases to escape through further increasing the consistency and effectiveness of every brake stop. Features -Tri-Symmetrical curve slots dampens the vibration harmonics or noise -Increased number of out-gassing exit points for brake pad friction gasses to escape through -Universal slot design -Kangaroo Paw 144 diamond and tear drop pillar ventilation system -Increased surface area resulting in greater heat dissipation -XG150 High Carbon Alloyed Iron -Special formulation designed to respond to DBA’s TSP process -Thermographic Temperature Monitoring -When temperature thresholds are exceeded paint markings will permanently change colours -Paint protection on non-friction areas -Enhances appearance -A quieter responsive and smoother brake pedal feel -Increases the consistency and effectiveness of every brake stop -Eliminates the need for left and right discs -Increased surface area resulting in greater heat dissipation -Prolongs service life for both pads and rotors -An increase in thermal capacity property allows the rotor to handle constant extremes of heat over extended periods of time -Minimises warping and cracking and prolongs the service life of the rotor -Heat paint markings change colour at specific temperature thresholds -Allows the driver to monitor rotor fatigue and decide on rotor replacement and to assist resellers -Reduces corrosion -Adds value to the product Compatibility -For 2011-2015 Jeep Grand Cherokee Specifications - Size: 380 mm - Diameter: 380 mm - Height: 54.5 mm - Thickness: 34 mm - Minimum Thickness: 32 mm - Inner Diameter: 72 mm - Number of Holes: 5 - Disc Vent: Vented - Axle: Front - Weight: 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.