Zoro Homepage

Front Slotted 4000 Series Rotor for 2005-2010 Mustang GT V8 Shelby Edition

  • Mfr # 42124S

  • Zoro # G815761292


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42124S
Zoro #
G815761292
UPC #
9316391377920
Country of Origin
China

Description

Front Slotted 4000 Series Rotor DBA 4000 T3 slot brake rotor design consists of a precise array of slots that have been formulated using the latest in computer aided engineering design software and extensive on-road and race track tests. The result is an amazingly quieter responsive and smoother brake pedal feel. This is achieved from a series of tri-symmetrical curved’ slots which when aligned in a specifc way drastically dampen the vibration harmonics or noise that’s commonly associated with traditional straight slot groove brake rotor designs. The tri-symmetrical slots also increase the number of out-gassing exit points for brake pad friction gases to escape through further increasing the consistency and effectiveness of every brake stop. Features -Tri-Symmetrical curve slots dampens the vibration harmonics or noise -Increased number of out-gassing exit points for brake pad friction gasses to escape through -Universal slot design -Kangaroo Paw 144 diamond and tear drop pillar ventilation system -Increased surface area resulting in greater heat dissipation -XG150 High Carbon Alloyed Iron -Special formulation designed to respond to DBA’s TSP process -Thermographic Temperature Monitoring -When temperature thresholds are exceeded paint markings will permanently change colours -Paint protection on non-friction areas -Enhances appearance -A quieter responsive and smoother brake pedal feel -Increases the consistency and effectiveness of every brake stop -Eliminates the need for left and right discs -Increased surface area resulting in greater heat dissipation -Prolongs service life for both pads and rotors -An increase in thermal capacity property allows the rotor to handle constant extremes of heat over extended periods of time -Minimises warping and cracking and prolongs the service life of the rotor -Heat paint markings change colour at specific temperature thresholds -Allows the driver to monitor rotor fatigue and decide on rotor replacement and to assist resellers -Reduces corrosion -Adds value to the product -Minimises brake fade and increases braking effectiveness -Offers the driver a clear indication of peak braking temperatures Compatibility -For 2005-2010 Mustang GT V8 Shelby Edition Specifications - Diameter: 355 mm - Height: 47 mm - Thickness: 32 mm - Minimum Thickness: 30 mm - Inner Diameter: 71 mm - Number of Holes: 5 - Pitch Circle: 100 mm - Disc Vent: Vented - Axle: Rear - Weight: 26.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.