T-Slot Uni-Directional Rear Slotted Rotor for 2005 Pontiac GTO

  • Mfr # 2021S

  • Zoro # G715799555


product price:  $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021S
Zoro #
G715799555
UPC #
9316391374943
Country of Origin
China

Description

T-Slot Uni-Directional Rear Slotted Rotor Bi-Symmetrical curve slots dampen the vibration harmonics or noise resulting in a quieter responsive and smoother brake pedal feel. Brake rotors from DBA Street Series feature with Kangaroo Paw 144 diamond and tear drop pillar ventilation system. Increased surface area results in greater heat dissipation and thus minimises brake fade and increases braking effectiveness of disc brake. CBN Cubic Boron Nitride machine turned reduces DTV Disc thickness variation and parallelism which brings less occurrence of brake shudder or brake pedal judder. Features -Increased surface area resulting in greater heat dissipation -CBN Cubic Boron Nitride machine turned -Minimises disc brake fade and increases braking effectiveness -Reduced DTV Disc thickness variation and parallelism -Less occurrence of brake shudder or brake pedal judder’ Compatibility -For 2005 Pontiac GTO Specifications - Diameter: 286 mm - Height: 80 mm - Thickness: 18 mm - Minimum Thickness: 16 mm - Inner Diameter: 70 mm - Number of Holes: 5 - Pitch Circle: 120 mm - Disc Vent: Vented - Axle: Rear - Weight: 16.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.