Shop 3M DBI-SALA

Tool Pouch, Pen Holder, Yellow, Polyethylene

  • Mfr # 1500031

  • Zoro # G4427698


product price:  $51.85
/pk 10, $5.19/ea

Key Features

Material
Polyethylene
Tool Storage Type Included
Tool Pouch
Color
Yellow
Features
Pen Holder
Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1500031
Zoro #
G4427698
UPC #
00852684932647
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 3/4 in
Width
1/2 in
Fits Handle Dia.
1/8 in
Fits Shaft Dia.
1/8 in
Fits Shaft Diameter (Maximum)
1/8 in
Fits Handle Diameter (Maximum)
1/8 in

Details

Item
Pen Holder
Material
Polyethylene
Tool Storage Type Included
Tool Pouch
Color
Yellow
Features
Pen Holder
For Use With
Pens
Installation Method
Manual
Slip-On Location
Handle
Brand and Series
3M DBI-SALA
Tool End Connection
Socket
Tethering Component
Attachment Point
For Tool Type
Pens
Attachment Point Style
Socket
Socket Features
Coiled Lanyard, Swiveling
Tethering End Connection
Swivel Coil with Clip
Strap Color
Yellow
D-Ring Material
Plastic
Tool Attachment Method
Slip-On

Description

Pen Holder, Attachment Point Style Socket, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Swivel Coil with Clip, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity Not Applicable, Width 1/2 in, For Tool Type Pens, Material Polyethylene, Fits Handle Diameter (Maximum) 1/8 in, Length 2 3/4 in, Slip-On Location Handle, Socket Features Coiled Lanyard, Swiveling, Fits Shaft Diameter (Maximum) 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.