Zoro Homepage

21in Natural Rubber Tarp Straps With S-Hooks, 50PK

  • Mfr # 21RTSCSH-50

  • Zoro # G010724788


product price: $88.65
/pk 50, $1.77/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Natural Rubber
Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21RTSCSH-50
Zoro #
G010724788
UPC #
-
Country of Origin
China

Dimensions

Length
21"

Details

Color
Black
Material
Natural Rubber

Description

50 Natural Rubber Tarp Straps For Cold WeatherHauling packages, pallets, lumber, steel, or other cargo on a flatbed truck? If so, you need to protect your load with a tarp - and you are going to need tarp straps to hold that tarp down so it stays securely in place while you are driving. Weather is unavoidable when you are hauling cargo. Loads out on the open road are left susceptible to rain, snow, scalding heat, icy cold, and more. Secure these natural rubber tarp straps to the metal rings using the burly S hooks on each end of the tarp strap. These s-hooks are zinc plated so they are corrosion resistant and will not rust or be damaged by water or severe weather.If your are driving through hot desert or humid climates with high temperatures, the smoldering heat becomes a concern. During summer months or hot temperatures, our chemically built EPDM synthetic rubber tarp straps will suit you better. We carry this same 21in hold down strap in an EPDM version. EPDM bungees are made from polymers which prevent stretching and cracking in hot temperatures. Ozones, harmful acids, and bases are just some of the substances the EPDM straps can endure without any harm done.Buying Rubber Tarp Hold Down StrapsThese 21 inch straps are a great middle-of-the road option for all shapes and sizes of tarps and loads. If this is your first time buying tarp bungee hold downs, 21 inches is a good multi-purpose length to invest in. DC Cargo Mall also offers short 9in natural rubber bungees, 15in rubber tie-downs, 31in rubber tarp straps, and very long 41in natural rubber tarp straps.When deciding which strap size to buy, take into account the weight, size, and type of cargo you are hauling - as well as the number and placement of the D-ring hookups on your tarp. Do you need shorter hold down straps for a smaller or more tightly wrapped load? Or do you have a large, tall, or awkward shaped load needing a burlier and bigger strap? Easy installation awaits: simply attach the s-hooks on the ends of the tarp straps to the the circle rings or D-ring anchor points found along the entirety of the tarp. Both ends of the rubber bungees feature steel reliable S-hooks for safe attachment.


  • •Made of strong, yet stretchy rubber, best for cooler climates
  • •Length: 21". S-hook attachment
  • •Multipack. Quantity: 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.